missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Cylinders with Single White-Enamel Metric Graduations, TC
GREENER_CHOICE

Catalog No. p-82604
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1 L
2000 mL
Graduations:
0.1 mL
0.2 mL
1 mL
2 mL
5 mL
10 mL
20 mL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations
08552E 100 mL 1 mL
08552G 500 mL 5 mL
08552C 25 mL 0.2 mL
08552D 50 mL 1 mL
08552H 1 L 10 mL
08552J 2000 mL 20 mL
08552B 10 mL 0.1 mL
08552F 250 mL 2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 08552E Supplier Corning™ Supplier No. 3022100
Only null left

Calibrated To Contain

Calibrated 'to contain,' with white enamel graduations. The 100 mL capacity is in accordance with ASTM E-133 and E-1272 and is used in ASTM tests D-86, D-216 and D-447. The 10 mL size has a funnel top. Bumper guards are supplied with 25 mL through 2000 mL sizes inclusive.

Compliance

100mL size meets ASTM™ E 133 and E 1272 requirements and is used in ASTM test D 86.

Specifications

Tolerance Metric ±1 mL
Height (English) 10 in.
Height (Metric) 254 mm
Certifications/Compliance ASTM D216, ASTM D447, ASTM D86, ASTM E1272, ASTM E133
Type Graduated Cylinder
Class B
Calibration To Contain
Base Type Hexagonal
Scale Color White
Shape Round
Sterility Non-sterile
Material Borosilicate Glass
Diameter (English) Outside 1.14 in.
Diameter (Metric) Outside 29 mm
Capacity (Metric) 100 mL
Includes Bumper Guard
Scale Single
Graduations 1 mL
Autoclavable Autoclavable
Subdivision 1 mL
Show More Show Less