missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Cylinder for Gas Oil Distillations
GREENER_CHOICE

Catalog No. 08554
Change view
Click to view available options
Capacity (Metric):
200 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
08554 200 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08554 Supplier Corning™ Supplier No. 3065200

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Calibrated To Contain in percent

These 200mL PYREX™ graduated cylinders are calibrated “to contain” (TC) in percent. 200mL is equal to 100% in 1% divisions. The scale is in durable white enamel. This cylinder may be used to measure the distillate in ASTM method D-86 “Distillation of Gas Oil and Similar Distillate Oil.” Furnished with bumper guard. For replacement bumper guards, see No. 3066.

Specifications

Tolerance ±1.4 mL
Includes Bumper Guard
Calibration To Contain
Base Type Hexagonal
Shape Round
Scale Color White
Material Borosilicate Glass
Certifications/Compliance ASTM E438
Diameter (English) Outside 1.6 in.
Diameter (Metric) Outside 41 mm
For Use With (Application) Used to Measure the Distillate in Astm Method D-86 Distillation of Gas Oil and Similar Distillate Oil
Capacity (Metric) 200 mL
For Use With (Equipment) Bumper Guard
Graduated Yes
Height (English) 10 in.
Height (Metric) 257 mm
Scale White enamel scale
Tolerance (Metric) 1.4 mL
Product Type Graduated Distillation Cylinder
Graduations 2 mL
Autoclavable Autoclavable
Subdivision 2 mL
Sterility Non-sterile
Show More Show Less