missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Narrow Mouth Erlenmeyer Flask with Phenolic Screw Cap
GREENER_CHOICE

Catalog No. p-122254
Change view
Click to view available options
Capacity (Metric):
50 mL
125 mL
250 mL
500 mL
1 L
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
1009310C 250 mL
1009310B 125 mL
1009310E 1 L
1009310D 500 mL
1009310A 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 1009310C Supplier Corning™ Supplier No. 4985250
Only null left

Suitable for mixing and storing culture media

These Erlenmeyer flasks with phenolic screw caps are ideal for culturing, mixing and storing media. Impact resistant caps are equipped with cemented-in, inert white rubber liners which are resistant to steam sterilization. Flasks are graduated and include marking space.

Specifications

Closure Color Black
Closure Material Phenolic
Description Top style: Threaded
Diameter (English) Outer 3.18 in.
Capacity (Metric) 250 mL
Material Borosilicate Glass
For Use With (Application) For mixing and storing culture media
Graduation Range 50 to 200 mL
Graduations 25 mL
Height (English) 5.3 in.
Height (Metric) 13.5 cm
Neck Style Narrow Mouth
No. per Case 24/Cs.
No. per Pack 6/Pk.
Thread Size 38 to 430
Writing Surface Yes
Mouth Style Narrow
Sterility Non-sterile
Closure Type Screw Cap
Diameter (Metric) Outer 81 mm
Show More Show Less