missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Class B Lifetime Red™ Cylinders with Single Metric Scale, TC

Calibrated To Contain

Supplier:  Corning™ 30422L

 View more versions of this product

Catalog No. 08-552-1G


Only null left
Explore available promotions

Description

Description

Calibrated 'To Contain.' The scale and figures are durable white enamel, which stand out clearly against the red color-band on these Lifetime Red cylinders. The 10 mL size has a funnel top. Bumper guards are supplied with 100 mL through 2000 mL inclusive. The 100 mL size is made in accordance with ASTM E-133 and E-1272 and is used in ASTM tests D-86 and D-216.



For the same cylinder, but with a built-in glass bumper guard, see Cat. No. 3046.

Compliance

100mL size complies with ASTM™ E 133 and E 1272, and is used in ASTM test D 86.

Specifications

Specifications

Round
Graduated Cylinder
To Contain
White
Hexagonal
520 mm
3.2 in.
2000 mL
Bumper Guard
20 mL
20 mL
±12 mL
20.4 in.
Non-sterile
ASTM E1272, ASTM E133, ASTM E542, ASTM E694
Lifetime Red
Borosilicate Glass
83 mm
Accurate Measurements Delivering or Containing Liquids
Single
Autoclavable
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions