missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Class B Lifetime Red™ Cylinders with Single Metric Scale, TC

Description
Calibrated 'To Contain.' The scale and figures are durable white enamel, which stand out clearly against the red color-band on these Lifetime Red cylinders. The 10 mL size has a funnel top. Bumper guards are supplied with 100 mL through 2000 mL inclusive. The 100 mL size is made in accordance with ASTM E-133 and E-1272 and is used in ASTM tests D-86 and D-216.
For the same cylinder, but with a built-in glass bumper guard, see Cat. No. 3046.
Compliance
100mL size complies with ASTM™ E 133 and E 1272, and is used in ASTM test D 86.
Specifications
Specifications
| Height (Metric) | 465 mm |
| Tolerance Metric | ±6 mL |
| Height (English) | 18.3 in. |
| Type | Graduated Cylinder |
| Class | Lifetime Red |
| Certifications/Compliance | ASTM E1272, ASTM E133, ASTM E542, ASTM E694 |
| Base Type | Hexagonal |
| Calibration | To Contain |
| Shape | Round |
| Scale Color | White |
| Show More |