missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Class B Lifetime Red™ Cylinders with Single Metric Scale, TC
Calibrated To Contain
Supplier: Corning™ 304210
Description
Calibrated 'To Contain.' The scale and figures are durable white enamel, which stand out clearly against the red color-band on these Lifetime Red cylinders. The 10 mL size has a funnel top. Bumper guards are supplied with 100 mL through 2000 mL inclusive. The 100 mL size is made in accordance with ASTM E-133 and E-1272 and is used in ASTM tests D-86 and D-216.
For the same cylinder, but with a built-in glass bumper guard, see Cat. No. 3046.
Compliance
100mL size complies with ASTM™ E 133 and E 1272, and is used in ASTM test D 86.
Specifications
| Round | |
| Graduated Cylinder | |
| To Contain | |
| White | |
| Hexagonal | |
| 178 mm | |
| 0.51 in. | |
| 10 mL | |
| Bumper Guard, Figures Stand Out Against Red Color Band, Pourout | |
| 0.1 mL | |
| 0.1 mL |
| ±1 mL | |
| 7 in. | |
| Non-sterile | |
| ASTM E1272, ASTM E133, ASTM E542, ASTM E694 | |
| Lifetime Red | |
| Borosilicate Glass | |
| 13 mm | |
| Accurate Measurements Delivering or Containing Liquids | |
| Single | |
| Autoclavable |