missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Class A Volumetric Flasks without Stoppers

Description
These PYREX™ volumetric flasks provide improved lab convenience, broad selection and precise volume measurement. The strength of these flasks has been increased appreciably through machine-blown bodies to which are sealed heavy-tubing necks tooled for No. 9 Standard Taper glass stoppers. Stoppers are supplied separately. The graduation line is sharp and permanent and large white block letters make the inscription easy to read. These Class A volumetric flasks have been manufactured to Class A tolerances as established by ASTM E- 694 for volumetric ware, ASTM E-542 for calibration of volumetric ware and ASTM E-288 for volumetric flasks.
For stopper only, see Cat. Nos. 7650 and 7661.
Spécifications
Spécifications
| Diameter (English) Outer | 2 in. |
| Capacity (Metric) | 25 mL |
| Material | Glass, Borosilicate Glass |
| Height (English) | 5.94 in. |
| Height (Metric) | 15.1 cm |
| Neck Style | Long |
| No. per Case | 1/Cs. |
| No. per Pack | 1/Pk. |
| Graduated | Yes |
| Class | A |
| Afficher plus de résultats |