missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Low Actinic Class A Volumetric Flask with Glass Standard Taper Stopper
Calibrated To Contain
Supplier: Corning™ 55640500
Description
Low actinic stained glass provides protection for materials sensitive to light. The protective color is an integral part of the flask, which retains the mechanical strength, chemical stability, and thermal resistance of PYREX brand labware.
Specifications
| Glass | |
| 500 mL | |
| 11.29 in. | |
| Long | |
| 1/Pk. | |
| Yes | |
| Flat | |
| 100 mm |
| 3.9 in. | |
| Glass, Borosilicate Glass | |
| 28.7 cm | |
| 1/Cs. | |
| ±0.2 mL | |
| A | |
| Hollow | |
| 19 |