missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Class A Lifetime Red Volumetric Flask with Polyethylene Snap-Cap
GREENER_CHOICE

Catalog No. 102021A
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1 L
2000 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
102021A 50 mL
102021B 100 mL
102021D 250 mL
102021E 500 mL
102021F 1 L
102021G 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 102021A Supplier Corning™ Supplier No. 560050

Graduated with fine lines etched through narrow red band for legibility, accuracy and permanence

The capacity mark is a fine line etched through a narrow red band into clear glass, making a filler unnecessary and giving high legibility, accuracy, and permanence. Snap caps supplied with all sizes.



For snap cap, see Cat. No. 7666.

Specifications

Closure Color Blue
Closure Material HDPE
Description Top style: Beaded rim
Diameter (English) Outer 2 in.
Capacity (Metric) 50 mL
Material Glass, Borosilicate Glass
Height (English) 5.11 in.
Height (Metric) 13 cm
Neck Style Long
No. per Case 12/Cs.
No. per Pack 6/Pk.
Tolerance ±0.05 mL
Graduated Yes
Class A
Bottom Shape Flat
Closure Type Snap Cap
Diameter (Metric) Outer 51 mm
Show More Show Less