missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Class A Bates Flask
GREENER_CHOICE

Catalog No. 10266
Change view
Click to view available options
Flat bottom; Tooled mouth; Height: 130mm; Outer Diameter: 60mm; 100mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
10266 Flat bottom; Tooled mouth; Height: 130mm; Outer Diameter: 60mm; 100mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10266 Supplier Corning™ Supplier No. 5720100
Get Up to $2,500 in Products with Purchase
View all promotions

For preparing sugar solutions for polarization test

  • Calibrated “To Contain”
  • With short neck and slightly flared top
  • Tolerance ±0.08mL
  • Without stopper

Compliance

Conforms to ASTM™ E 694

Specifications

Description Top style: Tooled
Diameter (English) Outer 2.36 in.
Capacity (Metric) 100 mL
Material Borosilicate Glass
Height (English) 5.11 in.
Height (Metric) 12.97 cm
Neck Style Short
No. per Case 1/Cs.
No. per Pack 1/Pk.
Tolerance ±0.08 mL
Class A
Bottom Shape Flat
Diameter (Metric) Outer 60 mm
Show More Show Less