missing translation for 'onlineSavingsMsg'
Learn More

PYREX™ Polypropylene Caps for Erlenmeyer Flasks

As supplied with Pyrex™ Brand Media/Solution bottles. Choose orange caps for temperatures to 140°C (284°F), red caps for temperatures to 180°C (356°F).

$391.29 - $906.59

Specifications

Closure Color Orange
Closure Material Polypropylene
Product Type Cap
Temperature Range (English) 284°F
Temperature Range (Metric) 140°C
View More Specs

Products 5
Catalog Number Mfr. No. Diameter (Metric) Outer Neck For Use With (Equipment) Description Price Quantity  
Catalog Number Mfr. No. Diameter (Metric) Outer Neck For Use With (Equipment) Description Price Quantity  
07-201-307
View Documents
PYREX™
431372
4.3 cm 500 mL, 1 L Erlenmeyer Flask Style: Vented
Case of 50 Each for $834.75
Only null left
 
07-200-865
View Documents
PYREX™
431363
7 cm 3L Plastic Erlenmeyer flask Style: Flat
Case of 24 Each for $507.85
Only null left
 
07-200-866
View Documents
PYREX™
431364
4.8 cm 2L Plastic Erlenmeyer flask Style: Flat
Case of 24 Each for $391.29
Only null left
 
07-202-529
View Documents
PYREX™
431339
4.8 cm 2L Erlenmeyer flask Style: Vented
Case of 24 Each for $699.46
Only null left
 
07-202-530
missing translation for 'viewDocuments'
PYREX™
431340
7 cm 3L Erlenmeyer flask Style: Vented
Case of 24 Each for $906.59
Only null left
 
Description

Description

  • Threaded cap
  • Vented cap has 0.2 μm pore nonwettable (hydrophobic) membrane
  • Allows gas exchange while minimizing the risk of contamination
  • Sterilized by gamma radiation
Specifications

Specifications

Orange
Cap
140°C
Sterile
Polypropylene
284°F
Single-use
Videos
SDS
Documents

Documents

Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.