missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Class A Precision Bore Buret with Glass Standard Taper Stopcock
GREENER_CHOICE

Catalog No. p-2905849
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
03747 50 mL
037915 25 mL
1185001 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03747 Supplier Corning™ Supplier No. 213050
Only null left

Includes

Carefully ground standard taper stopcock, 2mm bore stopcock plug, and dust cover.

Class A

Precision bore tubing is used to assure accuracy between any two points. Durable colored grad­uations are sharply defined and easy to read. Carefully ground standard taper stopcock gives precise control. Each buret is supplied with a dust cover. All sizes furnished with a 2 mm bore stopcock plug. The capacity tolerance on these burets is established by ASTM E-287 and they are calibrated in accordance with ASTM E542.

Compliance

Meet ASTM™ E 287 and E 42

Specifications

Diameter (English) Outer 0.7 in.
Diameter (Metric) Outer 14 cm
Capacity (Metric) 50 mL
Height (English) 29.72 in.
Material Glass
Graduations 0.1 mL
Height (Metric) 75.5 cm
No. per Pack 1/Pk.
No. per Case 1/Cs.
Includes Dust Cover
Stopcock Material Glass
Tolerance ±0.05 mL
Type Buret
Class Class A
Certifications/Compliance ASTM E287, ASTM E542
Show More Show Less