missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Burets with Locking Stopcock

Catalog No. S94158
Change view
Click to view available options
Capacity (Metric):
50 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S94158 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S94158 Supplier Corning™ Supplier No. 211650/EMD
Only null left

Replaceable components for cost savings

  • Easy-to-read, wear-resistant white enamel graduations in 0.10mL increments
  • Barrel is tooled at top and bottom
  • Includes locking PTFE fluorocarbon resin stopcock with ground tip to provide accurate fluid control and leak-resistant performance
  • Capacity: 50mL
  • Tolerance: ±0.10mL

Specifications

Capacity (Metric) 50 mL
Material Glass
Graduations 0.1 mL
Includes Locking PTFE Fluorocarbon Resin Stopcock with Ground Tip
Stopcock Material PTFE
Tolerance ±0.06 mL
Type Buret