missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Buret with Locking Stopcocks Replacement Components
GREENER_CHOICE

Catalog No. 0370015F
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
Type:
Economy Buret
Stopcock
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Type
0370015F 25 mL Stopcock
0370015C 25 mL Economy Buret
0370015D 50 mL Economy Buret
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 0370015F Supplier Corning™ Supplier No. 2116LSO
Get Up to $2,500 in Products with Purchase
View all promotions

Includes

One stopcock

For use with Pyrex 25mL economy-grade burets.

An economical buret designed to reduce replacement costs by providing replaceable components. These sturdy, durable burets have tooled tops and bottoms and white enamel graduations. The screw thread locking PTFE stopcock with ground tip is compatible with Cat. No. 2116 existing buret bodies. Simply replace the stopcock assembly to benefit from the improved design. The new replaceable stopcock assembly features a screw thread locking nut and collar which ensures that the stopcock cannot fall out in use. Cat. No. 2116-GTO replaceable tip has a ground end which ­provides a better grip and helps prevent the tip from falling out.

Specifications

Capacity (Metric) 25 mL
For Use With (Equipment) Pyrex 25 mL Economy Grade Burets
Material PTFE
No. per Case 1/Cs.
Includes One replacement PTFE locking stopcock
Type Stopcock