missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Replacement Beaker Only for Beaker with Handle

Catalog No. 025435
Change view
Click to view available options
Capacity (Metric):
3000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
025435 3000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 025435 Supplier Corning™ Supplier No. 1010BO
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

A sturdy, molded glass handle is secured to this beaker by a stainless steel strap which fits into a recess in the beaker wall. Hot liquids can be handled easily and safely.

A sturdy, molded glass handle is secured to this beaker by a stainless steel strap which fits into a recess in the beaker wall. Hot liquids can be handled easily and safely.

Specifications

Capacity (English) 101.44 oz.
Diameter (English) Outer 6.1 in.
Diameter (Metric) Outer 15.5 cm
Capacity (Metric) 3000 mL
Material Borosilicate Glass
For Use With (Application) Permits Safe and Burn Proof Handling of Hot Solutions
Height (English) 8.38 in.
Height (Metric) 21.3 cm
Quantity 1/Pk.
Type Beaker
Disposable Reusable
Graduated No
Certifications/Compliance ASTM E960
Show More Show Less