missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Automatic Burets with Two Rotaflo Stopcocks
GREENER_CHOICE

Catalog No. 03832B
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
03832B 50 mL
03832A 25 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03832B Supplier Corning™ Supplier No. 211050
Get Up to $2,500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

No lubricants or O-rings necessary

Buret with automatic zero, Rotaflo dual stopcock. The dual stopcock helps eliminate titration errors.

Specifications

Diameter (Metric) Outer 14 mm
Capacity (Metric) 50 mL
Length (Metric) 760 mm
Material Glass
Graduations 0.1 mL
No. per Pack 1/Pk.
No. per Case 1/Cs.
Length (English) 29.9 in.
Includes Rotaflo PTFE Dual Stopcock
Tolerance ±0.1 mL
Type Automatic Buret
Show More Show Less