missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Air Condensers With Low Actinic Glass

Catalog No. 361019908
Change view
Click to view available options
Standard Taper Joint No:
24/40
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No
361019908 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 361019908 Supplier Corning™ Supplier No. 52300650

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Low actinic glass protects light sensitive materials

This simple 650mm long PYREX™ air condenser has an inner 24/40 Standard Taper joint with a drip tip. It is made from low actinic glass to protect light sensitive materials and is useful for condensing materials with boiling points above 150°C.

Specifications

Material Borosilicate Glass
Quantity 1/Cs.
Height (English) 25.5 in.
Diameter (English) Outer 0.51 in.
Type Air Condenser
Diameter (Metric) Outer 1.3 cm
Height (Metric) 65 cm
Standard Taper Joint No 24/40