missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Absorption Bottle with Stopper

Catalog No. 07517
Change view
Click to view available options
Quantity:
2/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
07517 2/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 07517 Supplier Corning™ Supplier No. C1900165

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed by C.E. Nesbitt

These PYREX™ bulbs are for the absorption of CO2 in carbon determination. Weight, when filled, is approximately 135 grams. A turn of the interchangeable stopper closes both inlet and outlet tubes which have 6mm O.D.

Order Info

6 in. H (150mm)

Specifications

Material Borosilicate Glass
Type Nesbitt Absorption Bulb
Includes Stopper and interchangeable stopper seals
Sterility Non-sterile
Diameter (English) Outside 1.49 in.
Diameter (Metric) Outside 3.8 cm
Height (English) 6.1 in.
Height (Metric) 15.5 cm
For Use With (Application) Absorption of CO2 in carbon determination
Quantity 2/Cs.