missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Disposable Bulk Glass Serological Pipets, TD, Non-Sterile, Unplugged

Calibrated to deliver (TD) with blow-out. Corning™ Pyrex™ Disposable Bulk Glass Serological Pipets offer long, slender, tapered tips to make pipetting go faster and easier.

Supplier:  Corning™ 707910N

 View more versions of this product

Catalog No. 13-676-34D


Only null left
Explore available promotions

Description

Description

These disposable glass pipets are calibrated 'To Deliver' with blow-out and offer long, slender, tapered tips to make pipetting go faster and easier. All pipets have negative graduations and fire-polished tips for burr-free, even flow rates. Nonsterile, unplugged, and bulk packed. Reference: ASTM E-714.

Specifications

Specifications

Yes
Glass
0.1 mL
Round
0.33 oz.
Serological Pipet
ASTM E714
Yes
2 mL
Bulk
10 mL
Single-use
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions