missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ 50 mL Long Neck Shaker Erlenmeyer Flask

Description
- These long neck shaker flasks are basically Erlenmeyer flasks to which a long straight, rimless neck of heavy tubing has been added
- Uniform wall thickness provides the proper balance between mechanical strength and thermal shock resistance
- Flasks include a marking spot
- Approximate neck O.D. is 18mm
Specifications
Specifications
| Diameter (English) Outer | 1.97 in. |
| Diameter (Metric) Base | 50 mm |
| Diameter (Metric)Top | 18 mm |
| Capacity (Metric) | 50 mL |
| Material | Borosilicate Glass |
| For Use With (Application) | Shaker cultures |
| For Use With (Equipment) | Laboratory Shakers |
| Includes | Marking spot |
| Neck Style | Delong |
| Product Type | Culture Flask |
| Show More |