missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ 1L Replacement Flasks With Stopper
GREENER_CHOICE

Catalog No. 091265B
Change view
Click to view available options
Capacity (Metric):
500 mL
1 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
091265B 1 L
091265A 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 091265B Supplier Corning™ Supplier No. 33601LFO
Get Up to $2,500 in Products with Purchase
View all promotions

Flat bottom, side delivery tube

This PYREX flat bottom flask has a standard taper PYREXstoppered neck and a side delivery tube, terminating in a standard taper joint. It is a replacement flask for the General Purpose Distillation Apparatus No. 3360. For replacement stoppers, see No. 7650. For replacement Graham condensers, see No. 2540-200.

Specifications

Diameter (English) Outer 5.19 in.
Capacity (Metric) 1 L
Material Borosilicate Glass
Height (English) 8.26 in.
Height (Metric) 21 cm
Includes Side delivery tube and Pyrex™ No. 27 standard taper stopper
No. per Case 1/Cs.
No. per Pack 1/Pk.
Standard Taper Joint 19/38
Diameter (Metric) Outer 132 mm