missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Buchner Funnels with Fine Porosity Fritted Disc

Catalog No. 10358K
Change view
Click to view available options
Capacity (Metric):
150 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
10358K 150 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10358K Supplier Corning™ Supplier No. 36060150F

Useful where filter paper would be attacked by material being filtered

These funnels are especially useful where filter paper would be attacked by the material being filtered. The disc should not be subjected to pressure differential in excess of 1 atmosphere. The top edge is beaded.

Specifications

Capacity (Metric) 150 mL
Diameter (Metric) Stem 15 mm
Material Borosilicate Glass
Height (Metric) 154 mm
Certifications/Compliance ASTM E128
For Use With (Application) Useful where filter paper would be attacked by material being filtered
Diameter (Metric) Disc 60 mm
Includes Fritted discs
Length (Metric) Stem 75 mm
Porosity Fine
Pore Size 4 to 5.5 μm
Product Type Buchner Funnel
Show More Show Less