missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyramex™ Venture II Readers Safety Glasses
Venture II Readers Safety Glasses with base curved lens provide full side protection without distracting seams or traditional type side shields.
Supplier: Pyramex™ SB1810R20
Description
- Nose buds secure the glass and prevent slipping while providing a pillow soft fit
- Fully adjustable temples - 4 size settings
- Lenses provide 99% protection against harmful UV rays
- Lenses are coated for superior scratch resistance
- Strategic placement of lens insert is out of user's direct line of vision
Specifications
| Scratch-resistant, UV-treated, Impact-resistant | |
| Clear, Gray, Amber, Indoor/Outdoor Mirror | |
| For indoor applications | |
| +2.00 | |
| Polycarbonate | |
| Half Frame |
| Magnifying | |
| Reader Spectacles | |
| Black | |
| Reusable | |
| U6 |