missing translation for 'onlineSavingsMsg'
Learn More

Coast™ PX100 400 nm UV Light

Catalog No. 19012014
Encompass
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19012014 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19012014 Supplier Coast™ Supplier No. COA21134

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Batteries

Requires

1 x AA

A 400nm ultraviolet light designed for currency checking, leak locating, and scorpion detection.

The PX100 provides premium UV detection in a lightweight and compact size. Users can use the light to detect scorpions, automotive leaks and bodily fluid with a single, high-power LED. The light can also be used for counterfeit detection. Using a single AA battery, the light is powerful yet compact enough for easy storage and everyday carry. With Coast's commitment to quality, the PX100 Flashlight is impact resistant, weather resistant and its LED is virtually unbreakable. The PX100 Flashlight is backed by Coast's lifetime warranty against defects in materials and workmanship. Tested and rated to ANSI/FL1 standards.

Certifications

ANSI/FL1 Standards

Compliance

ANSI/FL1 Standards

Warranty

Lifetime

Specifications

Weight (English) 0.24 lb.
Weight (Metric) 0.11 kg
Color Black
Height (Metric) 21.4 cm
Length (Metric) 3.3 cm
Material Aluminum
Width (Metric) 11.5 cm
Product Type Handheld Flashlight