missing translation for 'onlineSavingsMsg'
Learn More

Coast™ PX1 315 Lumen Pure Beam Focusing LED Flashlight

Catalog No. 19012010
Encompass
Change view
Click to view available options
Light Source:
LED
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Light Source
19012010 LED
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19012010 Supplier Coast™ Supplier No. 20865

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Batteries

Requires

3 x AAA

Coupling the Pure Beam Optic with the ability to twist focus, the PX1 will be your trusted sidekick for all of your daily work in a variety of distances.

Coupling the Pure Beam Optic with the ability to twist focus, the PX1 Flashlight will be your trusted sidekick for all of your daily work in a variety of distances. While in flood mode, the light casts a huge circle of light that is equally bright across without any dark spots. Then twist it into spot mode, and the light will reach far downrange with a transition halo that allows for a large viewing area surrounding the tight spot beam. Add a reversible clip to either secure in your pocket or attach to the bill of your hat, and you have ultimate versatility. With Coast's commitment to quality, the PX1 Flashlight is impact resistant, weather resistant and its LED is virtually unbreakable. The PX1 Flashlight is backed by Coast's lifetime warranty against defects in materials and workmanship. Tested and rated to ANSI/FL1 standards.

Certifications

ANSI/FL1 Standards

Compliance

ANSI/FL1 Standards

Warranty

Lifetime

Specifications

Light Source LED
Weight (English) 0.45 lb.
Weight (Metric) 0.21 kg
Color Black
Height (Metric) 5.7 cm
Length (Metric) 6.9 cm
Material Aluminum
Width (Metric) 15.5 cm
Product Type Handheld Flashlight