missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Shoe Cover, PVC Sole
Shoe cover with nonskid PVC sole.
Supplier: Fisherbrand™ 1289600322X
Description
- Elastic band gives secure yet comfortable fit around the shoes
- Laminated fabric (Spun bonded Polypropylene fabric + polyethylene fabric)
- Color: White
- Size: Extra Large (XL)
- GB/T24218.1-2009, GB/T4744-1997, FZ/T64004, EN1149, GB/T5453-1997
Specifications
| 2X-Large | |
| Yes | |
| Single-use | |
| Elastic Ankle | |
| None |
| Spunbond Polypropylene, Polyethylene | |
| White | |
| Non-sterile | |
| PVC | |
| Shoe Covers |