missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PVC-Free Tubing

Catalog No. 01000813
Change view
Click to view available options
Overall Length (English):
50 ft.
Autoclavable:
Autoclavable (135°C)
Hardness:
68 (Shore A)
Material:
TPE
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Overall Length (English) Autoclavable Hardness Material
01000813 50 ft. Autoclavable (135°C) 68 (Shore A) TPE
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01000813 Supplier Fisherbrand™ Supplier No. FLXC24

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand PVC-Free tubing is available in a variety of sizes to fit your specific needs

Specifications

Certifications/Compliance USP Class VI
Description Peristaltic Pump Durability
Autoclavable Autoclavable (135°C)
Diameter (English) Inner 0.125 in.
Material TPE
Diameter (English) Outer 0.25 in.
Overall Length (English) 50 ft.
Overall Length (Metric) 15.24 m
Thickness (English) 0.0625 in.
Thickness (Metric) 1.5875
For Use With Pharmaceutical, Medical, Industrial uses
For Use With (Application) Peristaltic Pumps, Assemblies
Min. Operating Temperature (English) -58°F
Packaging Quantity 1
Sterility Non-sterile
Weight (English) < 1 lb.
Color Natural
Hardness 68 (Shore A)
Flexibility Flexible
Max. Operating Temperature (English) 275°F
Max. Operating Temperature (Metric) 135°C
Show More Show Less