missing translation for 'onlineSavingsMsg'
Learn More

Safety Choice™ PVC Dipped Gloves with Interlock Liner - Gauntlet Cuff

Catalog No. p-303404
Change view
Click to view available options
Exterior Finish:
Fully Textured
Length (English):
10 in.
12 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Exterior Finish Length (English)
19816781 Fully Textured 10 in.
19066864 Fully Textured 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19816781 Supplier Safety Choice™ Supplier No. 588020R
Only null left

Single dipped gloves feature an interlock lining that dries quickly, sheds minimal lint, and increases user comfort. Available in either a smooth or rough finish for enhanced grip capabilities.

  • Single dipped PVC gloves with interlock liner
  • Enhanced grip capabilities when handling wet or oily materials
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Straight cuff protects the forearm from liquid run-off
  • Black color helps to hide dirt and stains

Specifications

Coating Material PVC
Color Black
Exterior Finish Fully Textured
Hand Specific
Latex Free Yes
Material Neoprene
Product Type Dip-coated Gloves
Size Universal
For Use With (Application) Construction, Mining, Refining, and Petrochemicals
Glove Cuff Style Gauntlet
Liner Material Cotton
Length (English) 10 in.
Length (Metric) 25.4 cm
Show More Show Less