missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK LIFE SCIENCES™ WHEATON™ PVC-Coated Wire Rack for 300 mL BOD Bottles
Description
- Manufactured from rugged PVC coated wire
- Coating is corrosion resistant
- Racks interlock to connect stacked racks for safe transport
- Made in the United States
Specifications
Specifications
| Description | Corrosion-resistant rack |
| Autoclavable | Not Autoclavable |
| Color | White |
| Holds | Bottles (300 mL) |
| Material | PVC-coated Wire |
| Positions | 12 |
| Shape | Square |
| Stackable | Yes, Interlocking |
| Sterility | Non-sterile |
| For Use With (Equipment) | BOD bottles |
| Show More |