missing translation for 'onlineSavingsMsg'
Learn More

PURUS™ Frames for EnviroTack™ Contamination Control Mats

Catalog No. 19125102
Change view
Click to view available options
Dimensions (L x W):
26 x 38 in.
508 x 965 mm
508 x 1194 mm
711 x 1194 mm
965 x 1194 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19125102 26 x 38 in.
19125100 508 x 965 mm
19125101 508 x 1194 mm
19125103 711 x 1194 mm
19125105 965 x 1194 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19125102 Supplier PURUS™ Supplier No. PF 2638 01 W 00

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed to be used with the PURUS™ EnviroTack™ mat to create a system that is easy to use in any critical area where direct adhesion of mats to a flooring surface is not allowed.

  • Easily moved for cleaning
  • Non-skid backing ensures frame stays in place
  • Fits all PURUS™ EnviroTack™ mats
  • Strong and Durable
  • Non-Slip made from Polymer Coated polyester textile
  • Naturally antimicrobial, mold and mildew resistant

Specifications

Dimensions (L x W) 26 x 38 in.
For Use With (Application) For use in Pharmaceutical, Biotech, Semiconductor, Cleanrooms, and Industrial Applications
Color White