missing translation for 'onlineSavingsMsg'
Learn More

PURUS™ Frames for Biohybrid™ Contamination Control Mats

Catalog No. 19125104
Change view
Click to view available options
Dimensions (L x W):
965 x 965 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19125104 965 x 965 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19125104 Supplier PURUS™ Supplier No. PF 3838 01 W 00

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed to be used with the PURUS™ EnviroTack™ mat to create a system that is easy to use in any critical area where direct adhesion of mats to a flooring surface is not allowed.

  • Easily moved for cleaning
  • Non-skid backing ensures frame stays in place
  • Fits all PURUS&trade Biohybrid&trade mats
  • Strong and Durable
  • Non-Slip made from Polymer Coated polyester textile
  • Naturally antimicrobial, mold and mildew resistant

Specifications

Thickness (Metric) 3.175 mm
For Use With (Equipment) 914 x 914 mm PURUS™ Biohybrid™ Mats
Material Polystyrene
Color White
For Use With (Application) For use in Pharmaceutical, Biotech, Semiconductor, Cleanrooms, and Industrial Applications
Dimensions (L x W) 965 x 965 mm