missing translation for 'onlineSavingsMsg'
Learn More

PURUS™ 60-layer EnviroTack™ Contamination Control Mats
GREENER_CHOICE

Catalog No. p-4279391
Change view
Click to view available options
Color:
Blue
Gray
White
Dimensions (L x W):
18 x 36 in.
18 x 45 in.
24 x 30 in.
24 x 36 in.
25 x 45 in.
26 x 45 in.
36 x 36 in.
36 x 45 in.
36 x 60 in.
Surface Coating:
High Tack
Regular Tack
25 product options available for selection
Product selection table with 25 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W) Surface Coating
19125830 Gray 26 x 45 in. Regular Tack
19125803 White 24 x 30 in. Regular Tack
19125835 Blue 36 x 45 in. Regular Tack
19125810 Blue 18 x 36 in. Regular Tack
19125811 Gray 18 x 36 in. Regular Tack
19125816 Blue 18 x 45 in. Regular Tack
19125817 Gray 18 x 45 in. Regular Tack
19125804 Blue 24 x 30 in. Regular Tack
19125805 Gray 24 x 30 in. Regular Tack
19125815 White 18 x 45 in. Regular Tack
19125822 Blue 24 x 36 in. Regular Tack
19125823 Gray 24 x 36 in. Regular Tack
19125821 White 24 x 36 in. Regular Tack
19125829 Blue 26 x 45 in. Regular Tack
19125828 White 26 x 45 in. Regular Tack
19125843 White 36 x 36 in. High Tack
19125844 Blue 36 x 36 in. Regular Tack
19125836 Gray 36 x 45 in. Regular Tack
19125809 White 18 x 36 in. Regular Tack
19125846 White 36 x 45 in. High Tack
19125834 White 36 x 45 in. Regular Tack
19125845 Gray 36 x 36 in. Regular Tack
19125900 Blue 26 x 45 in. High Tack
19125852 Blue 36 x 60 in. Regular Tack
19125824 White 25 x 45 in. High Tack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 25 options available.
25 options
Catalog No. 19125830 Supplier PURUS™ Supplier No. PS 2645 64 G
Only null left

Exclusively from PURUS™, EnviroTack™ mats are the first ever contamination control products that contain GMO free, plant-based renewable materials, providing an environmentally friendly alternative to removing dirt and dust from foot traffic and equipment wheels

  • Eco-friendly containing a proprietary GMO free, plant based renewable material that reduces CO2 emissions during the manufacturing process
  • Strong & Effective delivering reliable and high-end performance
  • Consistent adhesive coverage for maximum performance of each layer
  • Can be recycled in conventional plastic recycling streams or through Fisher Scientific's partnership with PURUS™ and Terra Cycle
  • Low profile numbered tabs ensure one-sheet-at-a-time removal and indicate number of remaining layers

Certifications

Manufactured in ISO 9001 certified facility

Specifications

Dimensions (L x W) 26 x 45 in.
Surface Coating Regular Tack
Thickness (Metric) Film: 33 μm Adhesive: 8 μm
Thickness (English) Film: 1.3 ± 0.2 mil, Adhesive: 0.3 mil
Color Gray
Material LDPE Blend
Certifications/Compliance Manufactured in an ISO 9001 certified facility
Quantity 60 Sheets/Mat, 4 Mats/Cs.
For Use With (Application) For use in Pharmaceutical, Biotech, Semiconductor, Cleanrooms, and Industrial Applications