missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Facility Safety and Maintenance
- Floor Mats
- Controlled Environments Mats
- PURUS™ 30-Layer EnviroTack™ Contamination Control Mats
PURUS™ 30-Layer EnviroTack™ Contamination Control Mats
Catalog No. 19125838

Change view
Click to view available options
Color:
Blue
Clear
Gray
White
Dimensions (L x W):
18 x 36 in.
18 x 45 in.
24 x 30 in.
24 x 36 in.
24 x 60 in.
26 x 45 in.
36 x 36 in.
36 x 45 in.
36 x 60 in.
Surface Coating:
High Tack
Regular Tack
Quantity:
30 Sheets/Mat, 4 Mats/Cs.
30 Sheets/Mat, 8 Mats/Cs.
38 product options available for selection
| Catalog No. | Color | Dimensions (L x W) | Surface Coating | Quantity |
|---|---|---|---|---|
| 19125838 | Blue | 36 x 60 in. | Regular Tack | 30 Sheets/Mat, 4 Mats/Cs. |
| 19125814 | Gray | 18 x 45 in. | Regular Tack | 30 Sheets/Mat, 8 Mats/Cs. |
| 19125826 | Blue | 26 x 45 in. | Regular Tack | 30 Sheets/Mat, 8 Mats/Cs. |
| 19125832 | Blue | 36 x 45 in. | Regular Tack | 30 Sheets/Mat, 8 Mats/Cs. |
| 19125808 | Gray | 18 x 36 in. | Regular Tack | 30 Sheets/Mat, 8 Mats/Cs. |
| 19125806 | White | 18 x 36 in. | Regular Tack | 30 Sheets/Mat, 8 Mats/Cs. |
| 19125812 | White | 18 x 45 in. | Regular Tack | 30 Sheets/Mat, 8 Mats/Cs. |
| 19125807 | Blue | 18 x 36 in. | Regular Tack | 30 Sheets/Mat, 8 Mats/Cs. |
| 19125813 | Blue | 18 x 45 in. | Regular Tack | 30 Sheets/Mat, 8 Mats/Cs. |
| 19125800 | White | 24 x 30 in. | Regular Tack | 30 Sheets/Mat, 4 Mats/Cs. |
| 19125801 | Blue | 24 x 30 in. | Regular Tack | 30 Sheets/Mat, 4 Mats/Cs. |
| 19125819 | Blue | 24 x 36 in. | Regular Tack | 30 Sheets/Mat, 8 Mats/Cs. |
| 19125818 | White | 24 x 36 in. | Regular Tack | 30 Sheets/Mat, 8 Mats/Cs. |
| 19125827 | Gray | 26 x 45 in. | Regular Tack | 30 Sheets/Mat, 8 Mats/Cs. |
| 19125841 | Blue | 36 x 36 in. | Regular Tack | 30 Sheets/Mat, 8 Mats/Cs. |
| 19125842 | Gray | 36 x 36 in. | Regular Tack | 30 Sheets/Mat, 8 Mats/Cs. |
| 19125833 | Gray | 36 x 45 in. | Regular Tack | 30 Sheets/Mat, 8 Mats/Cs. |
| 19125840 | White | 36 x 36 in. | Regular Tack | 30 Sheets/Mat, 8 Mats/Cs. |
| 19125839 | Gray | 36 x 60 in. | Regular Tack | 30 Sheets/Mat, 4 Mats/Cs. |
| 19125837 | White | 36 x 60 in. | Regular Tack | 30 Sheets/Mat, 4 Mats/Cs. |
| 19125860 | White | 18 x 36 in. | Regular Tack | 30 Sheets/Mat, 4 Mats/Cs. |
| 19125831 | White | 36 x 45 in. | Regular Tack | 30 Sheets/Mat, 8 Mats/Cs. |
| 19125862 | Blue | 36 x 36 in. | Regular Tack | 30 Sheets/Mat, 4 Mats/Cs. |
| 19125861 | Blue | 18 x 36 in. | Regular Tack | 30 Sheets/Mat, 4 Mats/Cs. |
| 19125825 | White | 26 x 45 in. | Regular Tack | 30 Sheets/Mat, 8 Mats/Cs. |
| 17125730 | Gray | 36 x 45 in. | Regular Tack | 30 Sheets/Mat, 4 Mats/Cs. |
| 19125820 | Gray | 24 x 36 in. | Regular Tack | 30 Sheets/Mat, 8 Mats/Cs. |
| 19125851 | Clear | 36 x 45 in. | Regular Tack | 30 Sheets/Mat, 8 Mats/Cs. |
| 19125798 | Gray | 18 x 36 in. | Regular Tack | 30 Sheets/Mat, 4 Mats/Cs. |
| 19125799 | Gray | 36 x 36 in. | Regular Tack | 30 Sheets/Mat, 4 Mats/Cs. |
| 19125850 | Blue | 24 x 60 in. | Regular Tack | 30 Sheets/Mat, 4 Mats/Cs. |
| 19125950 | Blue | 26 x 45 in. | Regular Tack | 30 Sheets/Mat, 4 Mats/Cs. |
| 19126392 | White | 36 x 45 in. | Regular Tack | 30 Sheets/Mat, 4 Mats/Cs. |
| 19126393 | Blue | 18 x 45 in. | Regular Tack | 30 Sheets/Mat, 4 Mats/Cs. |
| 19126394 | White | 18 x 45 in. | Regular Tack | 30 Sheets/Mat, 4 Mats/Cs. |
| 19125924 | Blue | 36 x 45 in. | High Tack | 30 Sheets/Mat, 8 Mats/Cs. |
| 19125802 | Gray | 24 x 30 in. | Regular Tack | 30 Sheets/Mat, 4 Mats/Cs. |
| 19125965 | Gray | 24 x 36 in. | Regular Tack | 30 Sheets/Mat, 4 Mats/Cs. |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 38 options available.
Description
- Eco-friendly containing a proprietary GMO free, plant based renewable material that reduces CO2 emissions during the manufacturing process
- Strong & Effective delivering reliable and high-end performance
- Consistent adhesive coverage for maximum performance of each layer Can be recycled in conventional plastic recycling streams or through Fisher Scientific's partnership with PURUS™ and Terra Cycle
- Low profile numbered tabs ensure one-sheet-at-a-time removal and indicate number of remaining layers
Certifications
Manufactured in ISO 9001 certified facility
Specifications
Specifications
| Type | Contamination Control Mat |
| Dimensions (L x W) | 36 x 60 in. |
| Certifications/Compliance | Manufactured in an ISO 9001 certified facility |
| Color | Blue |
| Thickness (English) | Film: 1.3 ± 0.2 mil, Adhesive: 0.3 mil |
| Thickness (Metric) | Film: 33 μm Adhesive: 8 μm |
| Quantity | 30 Sheets/Mat, 4 Mats/Cs. |
| Surface Coating | Regular Tack |
| For Use With (Application) | For use in Pharmaceutical, Biotech, Semiconductor, Cleanrooms, and Industrial Applications |
| Material | LDPE Blend |