missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PURUS™ 30-Layer EnviroTack™ Contamination Control Mats

Exclusively from PURUS™, EnviroTack™ mats are the first ever contamination control products that contain GMO free, plant-based renewable materials, providing an environmentally friendly alternative to removing dirt and dust from foot traffic and equipment wheels
Supplier: PURUS™ PS 3645 38 W
Description
- Eco-friendly containing a proprietary GMO free, plant based renewable material that reduces CO2 emissions during the manufacturing process
- Strong & Effective delivering reliable and high-end performance
- Consistent adhesive coverage for maximum performance of each layer Can be recycled in conventional plastic recycling streams or through Fisher Scientific's partnership with PURUS™ and Terra Cycle
- Low profile numbered tabs ensure one-sheet-at-a-time removal and indicate number of remaining layers
Certifications
Manufactured in ISO 9001 certified facility
Chemical Identifiers
| LDPE Blend | |
| Contamination Control Mat | |
| For use in Pharmaceutical, Biotech, Semiconductor, Cleanrooms, and Industrial Applications |
Specifications
| Contamination Control Mat | |
| Regular Tack | |
| 30 Sheets/Mat, 8 Mats/Cs. | |
| White | |
| Manufactured in an ISO 9001 certified facility |
| 36 x 45 in. | |
| Film: 1.3 ± 0.2 mil, Adhesive: 0.3 mil | |
| For use in Pharmaceutical, Biotech, Semiconductor, Cleanrooms, and Industrial Applications | |
| LDPE Blend | |
| Film: 33 μm Adhesive: 8 μm |