missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Puritan™ Rayon-Tipped Applicators
Collect specimen for testing and screening
Supplier: Puritan™ 25800 R 50
Description
Flexible specimen collection for testing and screening. Minature tip.General patient care.Flexible handle for minimal patient discomfort. Individually wrapped rayon swab. Made in USA.Certifications
CE Marked (for medical use), ISO 9001:2008, ISO 13485:2003
Chemical Identifiers
| CE, ISO 9001:2008, ISO 13485:2003, FDA GMP's | |
| Medical | |
| Rayon |
| Applicator | |
| Sterile |
Specifications
| CE, ISO 9001:2008, ISO 13485:2003, FDA GMP's | |
| 5.43 in. | |
| Applicator | |
| 13.8 cm | |
| 13.6 cm | |
| Flexible | |
| 0.19 cm | |
| Medical | |
| Aluminum | |
| Rayon |
| 0.035 in. | |
| Specimen collection for testing and screening, wound care | |
| 0.089 cm | |
| 5.37 in. | |
| 0.687 in. | |
| 1.7 cm | |
| 0.078 in. | |
| Sterile | |
| Minitip |