missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Puritan™ PurFlock™ Ultra Sterile Flocked Swabs
Packaged in a reclosable dry transport tube for ease in transport to the lab
Supplier: Puritan™ 253316UBT
Description
Packaged in a reclosable dry transport tube for ease in transport to the lab
Puritanâs new dry transport system securely holds a swab in a round bottom tube made from virgin polypropylene resin, creating a safe and sterile environment to accommodate many different styles of collection devices. The injection molded cap assures a precision fit for multiple handle styles eliminating any foreign adhesive which may interfere with the specimen. Tubes include a distinctive label describing product identity, expiry date as well as allow for patient identification and collection information.Certifications
CE marked (for medical use), ISO 9001:2008, ISO 13485:2003
Specifications
| 500/Cs. | |
| 6.04 in. | |
| 153.4 mm | |
| 18.41 mm | |
| 0.135 in. | |
| Dry transport tube | |
| Polystyrene |
| CE, ISO 9001:2008, ISO 13485:2003 | |
| Flocked Swab | |
| 0.725 in. | |
| 3.42 mm | |
| Breakpoint length: None | |
| Sterile | |
| Minitip flocked |