missing translation for 'onlineSavingsMsg'
Learn More

Puritan™ PurFlock™ Ultra Sterile Flocked Swabs

Packaged in a reclosable dry transport tube for ease in transport to the lab

Supplier:  Puritan™ 253306UBT

 View more versions of this product

Catalog No. 22-029-612

Only null left
Explore available promotions

Description

Description

Packaged in a reclosable dry transport tube for ease in transport to the lab

Puritan’s new dry transport system securely holds a swab in a round bottom tube made from virgin polypropylene resin, creating a safe and sterile environment to accommodate many different styles of collection devices. The injection molded cap assures a precision fit for multiple handle styles eliminating any foreign adhesive which may interfere with the specimen. Tubes include a distinctive label describing product identity, expiry date as well as allow for patient identification and collection information.

Certifications

CE marked (for medical use), ISO 9001:2008, ISO 13485:2003

Specifications

Specifications

500/Cs.
6.04 in.
153.4 mm
0.69 in.
5 mm
Breakpoint length: 80mm
Sterile
Regular flocked
CE, ISO 9001:2008, ISO 13485:2003
Flocked Swab
3.14 in.
17.52 mm
0.2 in.
Dry transport tube
Polystyrene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions