missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Puritan™ PurFlock™ Ultra Non-Sterile Flocked Swabs
Ideal for various rapid diagnostic tests
$460.45 - $511.24
| Catalog Number | Mfr. No. | Length (Metric) | Tip Style | Length (Metric) Handle | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Tip Style | Length (Metric) Handle | Price | Quantity | |||
|
22-029-605
|
Puritan™
3406U |
150.6 mm | Large | 80 mm |
Case of 1000 Each for $460.45
|
|
|||
|
22-029-609
|
Puritan™
3318U |
153.2 mm | Micro Ultrafine | 100 mm |
Case of 1000 Each for $511.24
|
|
|||
Description
- Medical grade quality
- Polystyrene handle with molded breakpoint (at 30, 80, 100mm)
- Highly absorbent, soft smooth tip
- Available in Mini/Standard/Large/Elongated/Ultrafine/Micro ultrafine tips
Buccal cell collection, forensic evidence collection, nasopharyngeal and urethral cell collection, rapid diagnostic testing, DNA collection and testing, collection of bacteria or microorganisms
Certifications
CE marked (for medical use), ISO 9001:2008, ISO 13485:2003
Specifications
| Flocked Swab | |
| Bag |