missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Puritan™ 6 in. Sterile Polyester Swab & Tube
Description
Ideal for specimen collection, testing and screening.
Puritan’s new dry transport system securely holds a swab in a round bottom tube made from virgin polypropylene resin, creating a safe and sterile environment to accommodate many different styles of collection devices. The injection molded cap assures a precision fit for multiple handle styles eliminating any foreign adhesive which may interfere with the specimen. Tubes include a distinctive label describing product identity, expiry date as well as allow for patient identification and collection information. The labels also act as a tamper resistant seal when attached to the cap.
- Diagnostic grade and non-absorbent polyester tip
- Polyester tip contains no fatty acids or latent sugars
- Cell collection for DNA testing
- Use for collecting throat specimens
- Gynecological screenings
- Testing industrial surfaces
Certifications
CE marked (for medical use), ISO 9001:2008, ISO 13485:2003
Specifications
Specifications
| Certifications/Compliance | CE, ISO 9001:2008, ISO 13485:2003, FDA GMP's |
| Diameter (English) Handle | 0.10 in. |
| Length (English) | 6 in. |
| For Use With (Application) | Diagnostic specimen collection, forensic sampling, cell collection for DNA testing, gynecological screening |
| Product Type | Dry Transport System: Swab and Tube |
| Diameter (Metric) Handle | 0.25 cm |
| Length (Metric) | 15.2 cm |
| Length (English) Handle | 5.87 in. |
| Length (Metric) Handle | 14.9 cm |
| Length (English) Tip | 0.687 in. |
| Show More |