missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Puritan™ HydraFlock™ Sterile Flocked Swabs Packed in Dry Transport Tube
Description
Puritan’s new dry transport system securely holds a swab in a round bottom tube made from virgin polypropylene resin, creating a safe and sterile environment to accommodate many different styles of collection devices. The injection molded cap assures a precision fit for multiple handle styles eliminating any foreign adhesive which may interfere with the specimen. Tubes include a distinctive label describing product identity, expiry date as well as allow for patient identification and collection information.
Certifications
CE marked (for medical use), ISO 9001:2008, ISO 13485:2003
Specifications
Specifications
| Certifications/Compliance | CE, ISO 9001:2008, ISO 13485:2003 |
| Length (English) | 6 in. |
| For Use With (Application) | Buccal cell collection, forensic evidence collection, rapid diagnostic testing, DNA collection and testing, collection of Bacteria or microorganisms |
| Product Type | Flocked Swab |
| Length (Metric) | 152.4 mm |
| Length (Metric) Handle | None |
| Length (English) Tip | 0.68 in. |
| Length (Metric) Tip | 17.3 mm |
| Diameter (Metric) Tip | 5.5 mm |
| Diameter (English) Tip | 0.21 in. |
| Show More |