missing translation for 'onlineSavingsMsg'
Learn More

Puritan™ Histobrush™ Cytology Collection Device

Catalog No. 151856
Change view
Click to view available options
Sterility:
Non-sterile
Sterile
Length (English):
7 in.
8 in.
Length (Metric):
17.78 cm
20.3 cm
20.32 cm
Quantity:
100 Pk.
1000 Cs.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sterility Length (English) Length (Metric) Quantity
151856 Non-sterile 8 in. 20.32 cm 1000 Cs.
149604 Non-sterile 7 in. 17.78 cm 100 Pk.
22029551 Sterile 7 in. 17.78 cm 1000 Cs.
151855 Sterile 8 in. 20.3 cm 100 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 151856 Supplier Puritan™ Supplier No. 2188

Tapered Histobrush tip is gentle and reduces discomfort.

Cervical specimen collection; Buccal cell collection; DNA collection; Veterinary use; Polystyrene handle; Made in USA

Specifications

Product Type Cytology Collection Device
Material Nylon
Sterility Non-sterile
Handle Material Polystyrene
Diameter (English) Handle 0.117 in.
Diameter (English) Tip 0.2 in.
Diameter (Metric) Handle 0.29 cm
Diameter (Metric) Tip 0.5 cm
Length (English) 8 in.
Length (English) Handle 7.2 in.
Length (English) Tip 0.75 in.
Length (Metric) 20.32 cm
Length (Metric) Handle 18.3 cm
Length (Metric) Tip 1.9 cm
For Use With (Application) Cervical specimen collection, pap smear tests, buccal cell collection
Quantity 1000 Cs.
Show More Show Less