missing translation for 'onlineSavingsMsg'
Learn More

Puritan™ EnviroMax™ and EnviroMax Plus™ Environmental Sampling Swabs with Pointed Tips: Non-Sterile

Large tip for maximized collection and release

$1,148.37

Specifications

Certifications/Compliance ISO 9001:2008, SO 13485:2003, FDA GMP's
Diameter (English) Handle 0.12 in.
Diameter (English) Tip 0.61 in.
Diameter (Metric) Handle 0.31 cm
Diameter (Metric) Tip 1.55 cm
View More Specs

Products 1
Catalog Number Mfr. No. Sterility Quantity Price Quantity & Availability  
Catalog Number Mfr. No. Sterility Quantity Price Quantity & Availability  
14960203
View Documents Promotion Details
Puritan™
88010PFB
Non-sterile 25/Box, 10 Boxes/Cs.
Case of 250 Each for $1,148.37
Only null left
 
Description

Description

  • For sampling surfaces or large equipment parts
  • Quick-turn-open leak resistant cap
  • Swab attached to cap
  • Rigid foam paddle tip
  • Large tip for collection and elution
  • Pointed foam tip
  • Handle: polypropylene
  • Overall length: 6.02in. (152.91mm)

Specifications

Specifications

ISO 9001:2008, SO 13485:2003, FDA GMP's
0.61 in.
1.55 cm
0.12 in.
0.31 cm
Environmental surface sampling, perfect for spot checks, detection of microorganisms
Videos
Safety and Handling

Safety and Handling

ShelfLife : 1 Year

SDS
Documents

Documents