missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Puritan™ Sterile Standard Cotton Swab, Wood Handle
Description
General-purpose applicator. For use in specimen collection. Cell collection for DNA testing. Site preparation. Cosmetic applications/tattoos. Medication applicator. Wound dressing and cleaning. Application of topical dressings. Regular tip on rigid wood handle.Made in USA
Certifications
CE marked, ISO 9001:2008, ISO 13485:2003
Specifications
Specifications
| Quantity | 10/Cs. |
| Certifications/Compliance | CE, ISO 9001:2008, ISO 13485:2003, FDA GMP's |
| Diameter (English) Handle | 0.1 in. |
| Length (English) | 6 in. |
| For Use With (Application) | Specimen collection, wound dressing and cleaning, cell collection for DNA Testing, cosmetic applications |
| Product Type | Swab |
| Diameter (Metric) Handle | 0.25 cm |
| Length (Metric) | 15.2 cm |
| Length (English) Handle | 5.81 in. |
| Length (Metric) Handle | 14.7 cm |
| Show More |