missing translation for 'onlineSavingsMsg'
Learn More

Puritan™ Large Cotton Swab, Wood Handle

Catalog No. 19062614
Change view
Click to view available options
Length (Metric):
15.2 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
19062614 15.2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19062614 Supplier Puritan™ Supplier No. 806WCL
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Puritan's sterile cotton swab is an ideal general purpose applicator and collection device for medical and forensics applications.

Used for applying medicines and cleaning medicine dispensers; Removing excess from injection molding; Removing oils & dirt from matching parts; General cleaning; Large extra-absorbent cotton head; Rigid wood handle; Made in USA

Specifications

Certifications/Compliance CE, ISO 9001:2008, ISO 13485:2003, FDA GMP's
Diameter (English) Handle 0.1 in.
Length (English) 6 in.
For Use With (Application) Applying salves or ointments, wound care, specimen collection
Product Type Applicator
Diameter (Metric) Handle 0.25 cm
Length (Metric) 15.2 cm
Length (English) Handle 5.812 in.
Length (Metric) Handle 14.7 cm
Length (English) Tip 0.687 in.
Length (Metric) Tip 1.7 cm
Diameter (Metric) Tip 5.9 cm
Diameter (English) Tip 0.23 in.
Grade Medical
Sterility Non-sterile
Handle Material Wood
Tip Material Cotton
Show More Show Less