missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Puritan™ PurFlock™ Ultra Sterile Elongated Flock Swab - 6 in.
Description
- An ideal choice in flocked swabs with excellent absorption and elution of specimens
- Perfect for when HydraFlock’s high levels of absorbency aren't’t necessary
- PurFlock Ultra’s high purity characteristics makes it an ideal swab for various rapid diagnostic tests, Buccal cell collection, specimen collection, forensic evidence collection, DNA and genetic testing
- Tip material is comprised of polyester bicomponent fiber
- Individually wrapped in a paper/poly pouch
- Elongated flock tip
- Made in USA
Specifications
Specifications
| Tip Material | Flocked Polyester |
| Tip Type | Elongated |
| Handle Material | Polystyrene |
| Sterility | Sterile |
| Product Line | PurFlock Ultra |
| Packaging | 10 Boxes of 50 Individually Wrapped Swabs |
| Diameter (English) Tip | 0.219 in. |
| Diameter (Metric) Tip | 5.563 mm |
| Length (English) Tip | null |
| Length (English) | 5.93 in. |
| Show More |