missing translation for 'onlineSavingsMsg'
Learn More

PURUS™ PureTouch Half-Finger Nylon Glove Liners
GREENER_CHOICE

Catalog No. 19125921
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19125921 Small
19125920 Medium
19125919 Large
19125922 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19125921 Supplier PURUS™ Supplier No. GLHF S

Ergonomically designed liners are constructed of 100% low-linting nylon to provide comfort and protection when worn under PVC, latex, or nitrile gloves.

  • For use under any type of exam glove such as latex, nitrile, or PVC
  • Low-linting, 100% 15 denier nylon composition
  • Sturdy and launderable for reuse
  • Basic weight: 21.5 g/pair ± 10%
  • Thickness: 2 mm ± 10%
  • Surface Resistivity: 1 x 109 ± 10% ohms/square

Specifications

Coating Material Uncoated
Color White
Disposable Reusable
Hand Ambidextrous
Laboratory/Cleanroom Use Yes
Material Nylon
Size Small
Sterility Non-sterile
Finger Style Half
For Use With (Application) Allergy/Irritation Prevention
Glove Cuff Style Knit
Hem Color Green
Yarn Weight 21.5 g
Show More Show Less