missing translation for 'onlineSavingsMsg'
Learn More

PURUS™ PureTouch Full-Finger Nylon Glove Liners

Catalog No. 17018463
Change view
Click to view available options
Size: 2X-Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
17018463 Size: 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17018463 Supplier PURUS™ Supplier No. GLFF2XL
Only null left

Ergonomically designed liners are constructed of 100% low-linting nylon to provide comfort and protection when worn under PVC, latex, or nitrile gloves

  • For use under any type of exam glove such as latex, nitrile, or PVC
  • Low-linting, 100% 15 denier nylon composition
  • Sturdy and launderable for reuse
  • Basic weight: 21.5 g/pair ± 10%
  • Thickness: 2 mm ± 10%
  • Surface Resistivity: 1 x 109 ± 10% ohms/square

Specifications

Coating Material Uncoated
Color White
Disposable Reusable
Hand Ambidextrous
Latex Free Yes
Material Nylon
Product Type Full Glove Liners
Size 2X-Large
Sterility Non-sterile
FDA 510 (k) No
For Use With (Application) Allergy/Irritation Prevention
Gender Unisex
Glove Cuff Style Elasticated
Series GLFF
Yarn Gauge 21.5 g
Show More Show Less