missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sonoco™ PureTemp™ Phase Change Materials
Description
When the surrounding temperature falls below the phase temperature, PureTemp Phase Change Materials solidify and release their stored energy. If the temperature rises above the phase temperature, they liquefy and absorb excess energy.
- Biodegradable
- USDA BioPreferred® designation
- Extensive range of temperature options
- The constant temperature during freezing or melting
- Provides constant temperature control
- Eliminates thermal shock with fewer excursions
- Increases payload efficiency
- Reduces shipping weight and freight costs.
- Less PureTemp material is required for temperature control when compared to water-based refrigerants
- Simplifies pack out inventory and process
- Eliminates bench-time
- Increases shipping duration
Specifications
Specifications
| Quantity | 16/Cs. |
| Type | Phase Change Material |
| Height (English) | 1 in. |
| Freezing Point | 4°C |
| Height (Metric) | 2.54 cm |
| Length (English) | 8 in. |
| Length (Metric) | 20.32 cm |
| Material | Rigid Bottle |
| Weight (English) | 26.2 oz. |
| Weight (Metric) | 0.68 kg |
| Show More |