missing translation for 'onlineSavingsMsg'
Learn More

Sonoco™ PureTemp™ Phase Change Materials

Catalog No. 03600111
Change view
Click to view available options
Dimensions (L x W x H):
8 x 8 x 1 in.
10 x 2 x 1 in.
Freezing Point:
1°C
23°C
4°C
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Freezing Point
03600111 8 x 8 x 1 in. 4°C
03600112 8 x 8 x 1 in. 1°C
03600113 8 x 8 x 1 in. 23°C
03600114 10 x 2 x 1 in. 4°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03600111 Supplier Sonoco™ Supplier No. B27A

PureTemp™PCMs liquefy or solidify at precise temperatures, from -40° to +37°C. The surrounding temperature falls below the phase temperature, they solidify and release their stored energy. If the temperature rises above the phase temperature, they liquefy and absorb excess energy.

When the surrounding temperature falls below the phase temperature, PureTemp Phase Change Materials solidify and release their stored energy. If the temperature rises above the phase temperature, they liquefy and absorb excess energy.

  • Biodegradable
  • USDA BioPreferred® designation
  • Extensive range of temperature options
  • The constant temperature during freezing or melting
  • Provides constant temperature control
  • Eliminates thermal shock with fewer excursions
  • Increases payload efficiency
  • Reduces shipping weight and freight costs.
  • Less PureTemp material is required for temperature control when compared to water-based refrigerants
  • Simplifies pack out inventory and process
  • Eliminates bench-time
  • Increases shipping duration

Specifications

Quantity 16/Cs.
Type Phase Change Material
Height (English) 1 in.
Freezing Point 4°C
Height (Metric) 2.54 cm
Length (English) 8 in.
Length (Metric) 20.32 cm
Material Rigid Bottle
Weight (English) 26.2 oz.
Weight (Metric) 0.68 kg
Width (English) 8 in.
Width (Metric) 20.32 cm
Dimensions (L x W x H) 8 x 8 x 1 in.
Temperature (English) Operating 39.2°F
Temperature (Metric) Operating 4°C
Show More Show Less