missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Purell™ LTX-12™ Dispenser for Purell™ Hand Sanitizer
Touch-free dispensing design.
$216.69 - $216.69
Specifications
| Length (Metric) | 3.94 cm |
|---|---|
| Width (English) | 3.94 in. |
| Width (Metric) | 5.79 cm |
| Height (Metric) | 10.69 cm |
| Holds | Hand Soap |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
19-043-901
|
GOJO Canada Inc
192804 |
Black, Silver |
Case of 4 Each for $216.69
|
|
|||||
Description
- Large sight window makes it easy to check refill level
- Easy-to-load for trouble-free maintenance
- Easy to install – mounts with strong, double-sided tape and/or optional mounting screws (not included)
- High-capacity output
- Converts to a locking dispenser – key included
- Fully ADA compliant
- Available for customization
- Multiple colors and finishes available
- Compatible with PURELL™ LTX-12™ 1200 mL refills
- Compatible with the PURELL™ SMARTLINK™ Electronic Hand Hygiene Monitoring system
- Batteries not included
Specifications
| 3.94 cm | |
| 5.79 cm | |
| Hand Soap | |
| Wall Mount | |
| Front-loading with Opening | |
| PURELL™ Hand Sanitizer |
| 3.94 in. | |
| 10.69 cm | |
| Plastic | |
| 1 | |
| 1200 mL | |
| 4/Pk. |